1/2 in. Polyethylene Elbow in Black
1/2 in. Polyethylene Elbow in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Polyethylene-based closed cell, flexible foam insulation in factory-made fitting form
- For use on plumbing pipe bends, intersections and curvatures for hot or cold pipe
- Two strips of self-adhesive to seal easily
- Carton quantities only
Documents
Specifications
- ASTM:
- ASTM C-1304, ASTM C-1427, ASTM C-1427 Type I, ASTM C-1427 Type II, ASTM C-177, ASTM C-209, ASTM C-411, ASTM C-518, ASTM C-665, ASTM D-1171, ASTM D-1622, ASTM E-84, ASTM E-96, ASTM G-21
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Color Finish Name:
- Black
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- Polyethylene
- NSF Certified:
- No
- UL Listed:
- UL 181
- UPC:
- 717510162424