1/2 in. Steel CTS Low Pattern Escutcheon in Brushed Nickel
1/2 in. Steel CTS Low Pattern Escutcheon in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Construction Material: Steel
- Pipe Size (Inside Diameter): 1/2 in
- Outside Diameter: 2-1/2 in
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Escutcheon Connection Type:
- CTS
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 1/5 in
- IAPMO Listed:
- No
- Length:
- 2-1/2 in
- Material:
- Steel
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 717510526110
- Width:
- 2-1/2 in