1/2 in. Steel CTS Shallow Escutcheon in Chrome Plated
1/2 in. Steel CTS Shallow Escutcheon in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Chrome plated steel
- Low pattern
- 50 per polybag
- CARTON QUANTITIES ONLY
- High resistance to moisture vapor intrusion; low thermal conductivity
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Escutcheon Connection Type:
- CTS
- Escutcheon Style:
- Shallow Box
- FM Approved:
- No
- Fits Pipe Size:
- 5/8 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 2/5 in
- IAPMO Listed:
- No
- Length:
- 2-1/2 in
- Material:
- Steel
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 717510110494
- Width:
- 2-1/2 in