1/2 in. Steel Escutcheon in Polished Brass
1/2 in. Steel Escutcheon in Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Construction Material: Steel
- Pipe Size (Inside Diameter): 1/2 in
- Outside Diameter: 2-3/8 in
Specifications
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Escutcheon Connection Type:
- CTS
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 10-3/5
- IAPMO Listed:
- No
- Length:
- 13
- Material:
- Steel
- NSF Certified:
- No
- UL Listed:
- No
- Width:
- 12-1/5