This product requires certification to purchase.

1/2 in. x 10 ft. Straight Length PEX-B Tubing in Red

Jones Stephens

1/2 in. x 10 ft. Straight Length PEX-B Tubing in Red

  • Fast #
  • Part #PEXBD10RE
  • Item #10868525
  • Manufacturer Part #C76944
5 out of 5 Customer Rating
Brand image
Jones Stephens

1/2 in. x 10 ft. Straight Length PEX-B Tubing in Red

  • Fast #
  • Part #PEXBD10RE
  • Item #10868525
  • Manufacturer Part #C76944
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 20 – for example, 20, 40, 60, and so on.
Order in multiples of 20
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Crosslinked polyethylene; PEX 5306
  • Approved for use with F1807 and F2159 fittings
  • Easy installation
  • Corrosion resistant
  • Flexible
  • Approved for use in potable plumbing applications
  • NSF/ANSI 14, 61 and 372 approved
  • ASTM F876 and ASTM F877 approved
  • Meets CSA B137.5 standard
  • Requires Certification

Specifications

ANSI:
ANSI 14
ASTM:
ASTM F876
Application:
Commercial
CSA Certified:
CSA B137.5
Color Finish Name:
Red
IAPMO Listed:
No
Length:
10 ft
Material:
Plastic
Material Type:
PEX-B
Maximum Temperature:
180
NSF:
Yes
Origin:
Domestic
PipeTubing Size:
1/2 in
Pressure - Maximum:
160 psi
UPC:
717510428339