1/2 in. x 100 ft. Poly Tubing Coil in Natural
1/2 in. x 100 ft. Poly Tubing Coil in Natural
Package Quantity Info:
Foot: 1 Roll: 100-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Non-toxic, 100% virgin material
- 100' coils in dispenser box
- FDA
- -40F to +135F
Documents
Specifications
- Color Finish Name:
- White
- Diameter - Inside 1:
- 1/2 in
- Diameter - Outside:
- 5/8 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- Polyethylene
- NSF Certified:
- No
- PipeTubing Size:
- 1/2 in
- Pressure - Maximum:
- 75 psi
- UL Listed:
- No
- UPC:
- 717510256253
- Wall Thickness:
- 0.5 in