1/2 in. x 100 ft. Vinyl Tubing in Clear
1/2 in. x 100 ft. Vinyl Tubing in Clear
Package Quantity Info:
Foot: 1 Roll: 100-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- 80-85 Durometer
- 30 PSI Working Pressure
- Self-dispensing cartons
- FDA Compliant
- 70 ° F Working Temperature
- 100 Feet Long
Specifications
- ANSI:
- ANSI 61-2018, ANSI 372-2016
- ASME:
- ASME A112.18.6-2017
- Application:
- Drainage, Aquariums
- CSA Certified:
- CSA B125.6-17
- Color Finish Name:
- Clear
- Diameter - Inside 1:
- 1/2 in
- Diameter - Outside:
- 5/8 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- Vinyl
- Maximum Temperature:
- 150
- NSF:
- NSF 61-2018, NSF 372-2016
- NSF Certified:
- Yes
- PipeTubing Size:
- 1/2 in
- Pressure - Maximum:
- 45 psi
- Pressure Class:
- 55#
- UL Listed:
- No
- Wall Thickness:
- 0.0625 in