1/2 in. x 1000 ft. PEX-A Oxygen Barrier Tubing Coil in White
1/2 in. x 1000 ft. PEX-A Oxygen Barrier Tubing Coil in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Crosslinked polyethylene
- Approved for use with F1960, F1807, and F2159 fittings
- Easy installation
- Corrosion resistant
- Freeze resistant
- Quiet operation
- Approved for use in radiant/hydronic applications
- NSF certified to ASTM F876/877 and CSA B137.5- 2017 / 2011a per NSF/ANSI 14, 61 and 372
- ANSI/NSF14 and ANSI/NSF 61 approved
- ASTM E84, ASTM F876, ASTM F877, ASTM F1960, and ASTM F2023 approved
Specifications
- Color Finish Name:
- White
- Length:
- 1000 ft
- Material:
- Plastic
- Material Type:
- PEX-A
- PipeTubing Size:
- 1/2 in
- UPC:
- 717510263497