This product requires certification to purchase.

1/2 in. x 1000 ft. PEX-A Tubing Coil in White

Jones Stephens

1/2 in. x 1000 ft. PEX-A Tubing Coil in White

  • Fast #
  • Part #PEXD1000WHITE
  • Item #10373879
  • Manufacturer Part #F76785
5 out of 5 Customer Rating
Brand image
Jones Stephens

1/2 in. x 1000 ft. PEX-A Tubing Coil in White

  • Fast #
  • Part #PEXD1000WHITE
  • Item #10373879
  • Manufacturer Part #F76785
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Constructed of plastic
  • Requires Certification

Specifications

Color Finish Name:
White
Length:
1000 ft
Material:
Plastic
Material Type:
PEX-A
PipeTubing Size:
1/2 in
UPC:
717510263626