This product requires certification to purchase.

1/2 in. x 1000 ft. PEX-B Tubing Coil in Red

Jones Stephens

1/2 in. x 1000 ft. PEX-B Tubing Coil in Red

  • Fast #
  • Part #PEXBD1000RE
  • Item #10349377
  • Manufacturer Part #C76902
4.9 out of 5 Customer Rating
Brand image
Jones Stephens

1/2 in. x 1000 ft. PEX-B Tubing Coil in Red

  • Fast #
  • Part #PEXBD1000RE
  • Item #10349377
  • Manufacturer Part #C76902
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Crosslinked polyethylene; PEX 5306
  • Approved for use with F1807, F2159, and other insert fittings
  • Easy installation
  • Corrosion resistant
  • Flexible
  • Approved for use in potable plumbing applications
  • NSF/ANSI 14, 61 and 372 approved
  • ASTM E84, ASTM E119, ASTM F876, ASTM F877, ASTM F1807, and ASTM F2159 approved
  • Meets CSA B137.5 standard
  • Requires Certification
Dimensions & Measurements
End Connection 1
OD Tube
End Connections
OD Tube
Length
1000 ft
Pressure - Maximum
160 psi
Characteristics & Features
Color Finish Name
Red
Material
Plastic
Material Type
PEX-B
PipeTubing Size
1/2 in
Electrical & Operational Information
Maximum Temperature
203
Warranty & Product Information
ASTM
ASTM F876
IAPMO Listed
No
NSF
NSF 14, NSF 61, NSF 372
UPC
717510425642