This product requires certification to purchase.

1/2 in. x 500 ft. PEX-B Tubing Coil in White

Jones Stephens

1/2 in. x 500 ft. PEX-B Tubing Coil in White

  • Fast #
  • Part #PEXBD500WH
  • Item #10349384
  • Manufacturer Part #C76909
5 out of 5 Customer Rating
Brand image
Jones Stephens

1/2 in. x 500 ft. PEX-B Tubing Coil in White

  • Fast #
  • Part #PEXBD500WH
  • Item #10349384
  • Manufacturer Part #C76909
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Crosslinked polyethylene; PEX 5306
  • Approved for use with F1807, F2159, and other insert fittings
  • Easy installation
  • Corrosion resistant
  • Flexible
  • Approved for use in potable plumbing applications
  • NSF/ANSI 14, 61 and 372 approved
  • ASTM E84, ASTM E119, ASTM F876, ASTM F877, ASTM F1807, and ASTM F2159 approved
  • Meets CSA B137.5 standard
  • Requires Certification

Specifications

ASTM:
ASTM F876
Application:
Water
Color Finish Name:
White
Diameter - Outside:
5/8 in
End Connection 1:
OD Tube
End Connections:
OD Tube
IAPMO Listed:
No
Length:
500 ft
Material:
Plastic
Material Type:
PEX-B
Maximum Temperature:
203
NSF:
NSF 14, NSF 61, NSF 372
PipeTubing Size:
1/2 in
Pressure - Maximum:
160 psi
UPC:
717510425710