1/2 in. x Close Malleable Iron Nipple in Black
1/2 in. x Close Malleable Iron Nipple in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- Coating:
- Black
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight, Close
- Length:
- 1/2 in
- Material:
- Steel
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- No
- UPC:
- 677706060524