1/2 pt Adhesive
1/2 pt Adhesive
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Brush top can
- Drying time: 5-10 minutes minimum
- Air-drying, solvent-based adhesives for joining seams and joints.
- MOTOR FREIGHT ONLY/FLAMMABLE
Documents
Specifications
- Application:
- Industrial
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Fire Suppression System Rated:
- No
- Height:
- 7-3/5 in
- Length:
- 10-3/10 in
- MA Approved -:
- No
- NSF Certified:
- No
- Product Type:
- Blue Slow Tack
- Size:
- 1/2 Pint
- WaterSense Labeled:
- No
- Weight:
- 0.4 lb
- Width:
- 15-9/10 in