1/2 pt Blue Magic Pipe Joint Compound
1/2 pt Blue Magic Pipe Joint Compound
Package Quantity Info:
Each: 1 Inner Pack: 24 Case: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ORM-D
- NSF Approved
- Slow set
- Meets FED spec TT-S-1732
- Use on plastic and metal threads
- GROUND TRANSPORTATION ONLY
- CARTON QUANTITIES ONLY
Specifications
- Automatic Shut-Off:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- FM Approved:
- No
- Height:
- 3-2/5 in
- Length:
- 2-1/2 in
- NSF Certified:
- No
- Size:
- 1/2 pt
- UL Listed:
- No
- Width:
- 2-3/5 in