This product requires certification to purchase.

1/2 x 1/2 in. (5/8 in. OD) Female x Sweat Dielectric Union

Jones Stephens

1/2 x 1/2 in. (5/8 in. OD) Female x Sweat Dielectric Union

  • Fast #
  • Part #JD06050
  • Item #1610126
  • Manufacturer Part #D06050
5 out of 5 Customer Rating
Brand image
Jones Stephens

1/2 x 1/2 in. (5/8 in. OD) Female x Sweat Dielectric Union

  • Fast #
  • Part #JD06050
  • Item #1610126
  • Manufacturer Part #D06050
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Zinc plated forged steel
  • Prevents electrolysis or galvanic action when connecting dissimilar metals
  • Residential or commercial use
  • Solder ends conform to ANSI B16.19
  • EPDM washer, ABS fiber sleeve
  • Threads conform to ASNI B2.1
  • Pressure rated at 250 PSI at 180F
  • Lead free
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in x 1/2 in
Length
1-1/2 in
Characteristics & Features
Fitting Type
Dielectric Union
Material
Steel
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ANSI
ANSI 61-2018, ANSI 372-2016
Type
JD06050
UPC
717510060508