1/2 x 1/2 x 36 in. MIPS Gas Connector with Fitting in Yellow
1/2 x 1/2 x 36 in. MIPS Gas Connector with Fitting in Yellow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable corrugated 304 stainless steel
- 100% leak tested to ensure safety and quality
- Quality flared end fittings create a metal-to-metal seal in critical applications
- Fittings are plated with a corrosion resistant coating
- CSA listed to ANSI Z21.25-2015/CSA6.10-2015
- Minimum fitting tightening torque (in-lb/N-M) 200 / 22.6, maximum fitting tightening torque 390 / 44.06
- 71,100BTU (20,837)W
Specifications
- ANSI:
- ANSI 372 2016, ANSI Z21.24, ANSI Z21.75
- Application:
- Indoor, Outdoor
- Automatic Shut-Off:
- No
- CSA Certified:
- CSA 6.10, CSA 6.27
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- End Connection 1:
- MIPS
- End Connection 2:
- MIPS
- End Connections:
- MIPS
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Length:
- 36
- MBH:
- 71.1
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 717510320725