1/2 x 1/4 in. Brass Hose Barb x MIP Adapter
1/2 x 1/4 in. Brass Hose Barb x MIP Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/4
- Fitting Sizes:
- 1/2 in x 1/4 in
- Material:
- Brass
- UPC:
- 717510250848