This product requires certification to purchase.

1/2 x 20 in. Supply Tube in Chrome Plated

Jones Stephens

1/2 x 20 in. Supply Tube in Chrome Plated

  • Fast #
  • Part #JS04026
  • Item #3701891
  • Manufacturer Part #S04026
5 out of 5 Customer Rating
Brand image
Jones Stephens

1/2 x 20 in. Supply Tube in Chrome Plated

  • Fast #
  • Part #JS04026
  • Item #3701891
  • Manufacturer Part #S04026
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Corrosion resistant chrome plated finish
  • Used to connect faucet supply valve to 1/2" faucet inlet
  • 1/2" OD
  • Bullnose head forms a complete seal against faucet
  • Flexible riser can be gently bent to shape without breaking
  • Constructed of flexible annealed copper
  • Open end can be cut to perfect length
  • The bullnose head attaches to the faucet with 1/2" slip-nut (not included)
  • For use in potable water distribution systems in accessible locations only
  • CUPC listed
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372-2016, ANSI 61-2018
ASME:
ASME A112.18.1-2018
CSA Certified:
CSA B125.1-18, CSA 61-2018
Color Finish Name:
Chrome Plated
Diameter - Outside:
1/2 in
End Connection 1:
Compression
End Connections:
Compression
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
20 in
Material:
Copper
NSF:
NSF 372-2022
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Rigid:
No
UPC:
717510044263
Water Supply Connector Type:
Sink