This product requires certification to purchase.

1/2 x 260 in. PTFE Thread Seal Tape in White

Jones Stephens

1/2 x 260 in. PTFE Thread Seal Tape in White

  • Fast #
  • Part #JT19122
  • Item #2476221
  • Manufacturer Part #T19122
3.1 out of 5 Customer Rating
Brand image
Jones Stephens

1/2 x 260 in. PTFE Thread Seal Tape in White

  • Fast #
  • Part #JT19122
  • Item #2476221
  • Manufacturer Part #T19122
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • White tape
  • 3 mil thickness
  • General purpose tape suitable for most threaded connections
  • Used to fill the void between threads to create a positive seal
  • Easy to apply
  • Meets Military Specification T-27730A
  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Length:
2-1/10 in
Material:
Plastic
Material Type:
PTFE
Product Type:
PTFE Tape
Size:
1/2 in x 260 in
Thickness:
3 mil
UPC:
717510191226
Width:
2-1/10 in