1/2 x 3/4 in. MPT x MGHT Boiler Drain Valve
1/2 x 3/4 in. MPT x MGHT Boiler Drain Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cast brass body
- Aluminum alloy handle
- 125 PSI WOG to 100°F
- Working Temperature Range: 40°F to 160°F
- Meets or exceeds ASME A112.18.1 standards
- 1/2 in. MIP inlet designed for threaded or sweat connection
- Seat material is NBR
Specifications
- ASME:
- ASME A112.18.1
- End Connection 1:
- MIPS
- End Connection 2:
- MGHT
- End Connections:
- MIPS x MGHT
- Handle Material:
- Cast Iron
- Height:
- 2 in
- IAPMO Listed:
- Yes
- Length:
- 3-1/2 in
- Material:
- Brass
- Material Type:
- NBR
- Maximum Temperature:
- 160
- NSF Certified:
- No
- Origin:
- Global
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- UPC:
- 717510095098
- Valve Body Material:
- Forged Brass
- Valve Seat Material:
- NBR
- Valve Size:
- 1/2 in x 3/4 in
- Valve Type:
- Boiler Drain Valve
- Width:
- 2 in