This product requires certification to purchase.

1/2 x 3/8 in. Compression x 72 in. Braided Stainless Steel Dishwasher Connector with 3/8 in. MIP 90° Elbow

Jones Stephens

1/2 x 3/8 in. Compression x 72 in. Braided Stainless Steel Dishwasher Connector with 3/8 in. MIP 90° Elbow

  • Fast #
  • Part #JS04238
  • Item #3708462
  • Manufacturer Part #S04238
3.7 out of 5 Customer Rating
Brand image
Jones Stephens

1/2 x 3/8 in. Compression x 72 in. Braided Stainless Steel Dishwasher Connector with 3/8 in. MIP 90° Elbow

  • Fast #
  • Part #JS04238
  • Item #3708462
  • Manufacturer Part #S04238
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Used to connect dishwasher to water supply
  • Inner core of PVC withstands temperatures of 68°F-158°F
  • Working pressure: 124 PSI
  • Brass end connections
  • Quick and easy installation
  • No special tools needed
  • Flexible, braided stainless steel connector resists kinking and creasing
  • Nickel plated nut
  • UPC listed
  • Meets NSF/ANSI/CAN 372, NSF/ANSI/CAN 61: Q ?0.5, and NSF/ANSI 14 standards
  • Requires Certification

Specifications

ANSI:
ANSI 14-2010a, ANSI 61-2021, ANSI 372-2022
ASME:
ASME A112.18.6-2017
CSA Certified:
CSA B125.6-17, CSA 372-2022
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
End Connection 1:
Compression
End Connections:
Compression
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
IAPMO Listed:
Yes
Length:
72 in
Maximum Temperature:
158
NSF:
NSF 372-2022
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and nickel, which are known to the State of California to cause cancer, and lead compounds, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
717510042382