1/2 x 3/8 in. Wirsbo® PEX x Compression Oval Angle Supply Stop Valve in Chrome
1/2 x 3/8 in. Wirsbo® PEX x Compression Oval Angle Supply Stop Valve in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome plated finish
- Quarter-turn oval style handle
- Angle stop design typically used when water supply pipe comes from the wall
- Designed to fit cold expansion PEX fitting for PEX-A tubing only
- Lead Law Compliant
- Meets or exceeds NSF/ANSI 61-2012, ASME A112.18.1-2018/CSA B125.1-18, Safe Drinking Water Act Section 1417(d) and Section 116875 of the California Health & Safety Code
- CUPC listed
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372-2016, ANSI 61-2012, ANSI 61-2016
- ASME:
- ASME A112.18.1-2018
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- MPT
- End Connection 2:
- OD Tube
- End Connections:
- MPT x OD Tube
- Handle Material:
- Zinc Alloy
- Handle Type:
- Oval
- Height:
- 2-8/25 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 1-27/50 in
- Material:
- Brass
- NSF:
- NSF 61-2020
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Residential
- UL Listed:
- No
- UPC:
- 717510186703
- Valve Body Material:
- Brass
- Valve Body Style:
- Angle
- Valve Operator:
- Quarter Turn Handle
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve
- Weight:
- 0.22 lb
- Width:
- 3/4 in