This product requires certification to purchase.

1/2 x 4 in. Steel Plastic Wire Hook

Jones Stephens

1/2 x 4 in. Steel Plastic Wire Hook

  • Fast #
  • Part #JH12054
  • Item #3703819
  • Manufacturer Part #H12054
4.8 out of 5 Customer Rating
Brand image
Jones Stephens

1/2 x 4 in. Steel Plastic Wire Hook

  • Fast #
  • Part #JH12054
  • Item #3703819
  • Manufacturer Part #H12054
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Pipe hook for 1/2" pipe size
  • 4" length
  • Plastic coated for durability and corrosion resistance
  • Safely secures pipe to mounting surfaces
  • Can be used with copper, PEX, CPVC, and other piping systems
  • Self-nailing design enables quick and easy installation
  • Requires Certification

Specifications

Coating:
Plastic
Color Finish Category:
Blacks
Color Finish Name:
Black
Fits Pipe Size:
1/2 in
Height:
8-2/5 in
Length:
4 in
Material:
Steel
Number of Hooks:
2
Product Type:
Hook
UPC:
717510120547
Width:
24 in