This product requires certification to purchase.

1/2 x 5 in. Threaded Red Brass Pipe Nipple

Jones Stephens

1/2 x 5 in. Threaded Red Brass Pipe Nipple

  • Fast #
  • Part #JN23008
  • Item #2476081
  • Manufacturer Part #N23008
4.5 out of 5 Customer Rating
Brand image
Jones Stephens

1/2 x 5 in. Threaded Red Brass Pipe Nipple

  • Fast #
  • Part #JN23008
  • Item #2476081
  • Manufacturer Part #N23008
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lead Free
  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

ASTM:
ASTM B687
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Nipple, Straight
Lead Law Compliance Level:
Compliant Not Certified
Length:
5 in
Material:
Red Brass
NSF Certified:
No
Origin:
Domestic
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
717510230086