This product requires certification to purchase.

1/2 x 6 in. F1960 x FPT Swivel Tub and Shower Valve Connector

Jones Stephens

1/2 x 6 in. F1960 x FPT Swivel Tub and Shower Valve Connector

  • Fast #
  • Part #JS71013
  • Item #8074392
  • Manufacturer Part #S71013
4 out of 5 Customer Rating
Brand image
Jones Stephens

1/2 x 6 in. F1960 x FPT Swivel Tub and Shower Valve Connector

  • Fast #
  • Part #JS71013
  • Item #8074392
  • Manufacturer Part #S71013
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Connects to ASTM F1960 (Cold Expansion Style) PEX
  • Bends into tub/shower valve, allowing for installation in tight spaces
  • Less fittings required
  • CUPC approved for use in USA and Canada
  • ANSI/NSF 61 & ANSI/NSF 372 approved for drinking water
  • Meets IAPMO IGC 319, CSA B137.5, NSF/ANSI 14
  • ASTM B88 type L copper tube
  • Complies with Section 1417(d) of the Safe Drinking Water Act, the lead content requirements of Section 116875 of the California Health & Safety Code, and NSF/ANSI 372-2016
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
CSA B137.5-2017, CSA 61-2020
End Connection 1:
PEX Expansion
End Connection 2:
FNPT
End Connections:
PEX Expansion x FNPT
Faucet Part Type:
Connector
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
3 in
IAPMO Listed:
Yes
Length:
6 in
MA Approved:
Yes
Material:
Copper
NSF:
NSF 372-2016
NSF Certified:
No
Proposition 65:
Warning: Cancer and Reproductive Harm - www.p65Warnings.ca.gov
UL Listed:
No
UPC:
717510232226
WaterSense Labeled:
No
Width:
1-1/4 in