1/2 x 6 in. Threaded Brass Nipple
This product has been replaced by
Manufacturer Part #N16600LF
1/2 x 6 in. Threaded Brass Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MD
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MD
Product Details
Product Details
- Used as a connection between two fittings
- Heavy duty brass construction
- Chrome plating provides corrosion resistance and a decorative finish
- Available in many sizes to fit most applications
- Easy installation
- No special tools required
- Complies with lead free standards
Documents
Specifications
- Automatic Shut-Off:
- No
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded x Threaded
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- Length:
- 6
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 717510166002