This product requires certification to purchase.

1/2 X 6 Stainless Steel Replacement Clamp

Jones Stephens

1/2 X 6 Stainless Steel Replacement Clamp

  • Fast #
  • Part #JR60050
  • Item #89160
  • Manufacturer Part #R60050
3.5 out of 5 Customer Rating
Brand image
Jones Stephens

1/2 X 6 Stainless Steel Replacement Clamp

  • Fast #
  • Part #JR60050
  • Item #89160
  • Manufacturer Part #R60050
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Nashville, TN
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Plated lug, carriage bolt and nuts for corrosion protection
  • 301 stainless steel clamp with neoprene gaskets for up to 180F
  • Long neck carriage bolts for easy installation
  • Requires Certification

Documents


Specifications

Height:
3-3/10 in
Length:
6 in
Material:
Stainless Steel
UPC:
717510600506
Width:
2 in