This product requires certification to purchase.

1/2 x 7/8 x 12 in. Braided Stainless Toilet Flexible Water Connector

Jones Stephens

1/2 x 7/8 x 12 in. Braided Stainless Toilet Flexible Water Connector

  • Fast #
  • Part #JS04221
  • Item #2833045
  • Manufacturer Part #S04221
4.2 out of 5 Customer Rating
Brand image
Jones Stephens

1/2 x 7/8 x 12 in. Braided Stainless Toilet Flexible Water Connector

  • Fast #
  • Part #JS04221
  • Item #2833045
  • Manufacturer Part #S04221
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Used to connect water supply to toilet
  • Working pressure: 124 PSI
  • Inner core of PVC withstands temperatures of 68°F-158°F
  • Quick and easy installation
  • No special tools needed
  • Flexible, braided stainless steel connector resists kinking and creasing
  • CUPC listed
  • Meets NSF/ANSI/CAN 372, NSF/ANSI/CAN 61: Q ?0.5, and NSF/ANSI 14 standards
  • Lead free
  • Requires Certification

Specifications

ANSI:
ANSI 14-2010a, ANSI 61-2021, ANSI 372-2022
ASME:
ASME A112.18.6-2017
Automatic Shut-Off:
No
BAA Compliant:
No
CSA Certified:
CSA B125.6-17, CSA 372-2022
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
End Connection 1:
OD Tube
End Connection 2:
Ballcock
End Connections:
OD Tube x Ballcock
Fitting Size 1:
1/2 in
Fitting Size 2:
7/8 in
Fitting Sizes:
1/2 in x 7/8 in
IAPMO Listed:
Yes
Length:
12 in
Maximum Temperature:
158
NSF:
NSF 372-2022
NSF Certified:
No
Outer Hose Material:
Braided Stainless
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and nickel, which are known to the State of California to cause cancer, and lead compounds, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
717510142211
Water Supply Connector Type:
Toilet