1/2 x 7 in. Threaded Red Brass Pipe Nipple
1/2 x 7 in. Threaded Red Brass Pipe Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lead Free
-
Not Lead Law Compliant
Specifications
- ASTM:
- ASTM B687
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Nipple, Straight
- Lead Law Compliance Level:
- Not Compliant
- Length:
- 7 in
- Material:
- Red Brass
- NSF Certified:
- No
- Origin:
- Domestic
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 717510230123