1/2 x 8 in. F1807 x MSWT Tub and Shower Valve Connector
1/2 x 8 in. F1807 x MSWT Tub and Shower Valve Connector
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Connects to ASTM F1807 (Crimp Style) PEX
- Bends into tub/shower valve, allowing for installation in tight spaces
- Less fittings required
- CUPC approved for use in USA and Canada
- ANSI/NSF 61 & ANSI/NSF 372 approved for drinking water
- Meets ASTM F1807, CSA B137.5, NSF/ANSI 14
- ASTM B88 type L copper tube
- Complies with Section 1417(d) of the Safe Drinking Water Act, the lead content requirements of Section 116875 of the California Health & Safety Code, and NSF/ANSI 372-2016
Documents
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM F1807-2018a
- CSA Certified:
- CSA B137.5-2017, CSA 61-2020
- End Connection 1:
- PEX Crimp
- End Connection 2:
- Male Sweat
- End Connections:
- PEX Crimp x Male Sweat
- Faucet Part Type:
- Connector
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-1/4 in
- IAPMO Listed:
- Yes
- Length:
- 8 in
- MA Approved:
- Yes
- Material:
- Copper
- NSF:
- NSF 372-2016
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 717510232455
- WaterSense Labeled:
- No
- Width:
- 1/2 in