This product requires certification to purchase.

1/2X24 GAS CONN 1/2X1/2FIP B V

Jones Stephens

1/2X24 GAS CONN 1/2X1/2FIP B V

  • Fast #
  • Part #JG72310
  • Item #3702144
  • Manufacturer Part #G72310
3.8 out of 5 Customer Rating
Brand image
Jones Stephens

1/2X24 GAS CONN 1/2X1/2FIP B V

  • Fast #
  • Part #JG72310
  • Item #3702144
  • Manufacturer Part #G72310
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Corrugation extends all the way to the fitting for increased tubing flexibility
  • CSA Design certified domestically and internationally for indoor and outdoor use
  • 100% leak tested to ensure Safety and Quality and a product you can trust
  • Quality flared end fittings to create a metal to metal seal in critical applications
  • Durable stainless steel 304. Corrosion resistant.
  • Coated connectors add additional safety in highly corrosive environments or in areas where caustic chemicals are located
  • Requires Certification

Specifications

ANSI:
ANSI 372-2016, ANSI Z21.24, ANSI Z21.75
CSA Certified:
CSA 6.10, CSA 6.27
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Material:
Stainless Steel
UPC:
717510723106