This product requires certification to purchase.

1/2X36 CP BRS NIP

Jones Stephens

1/2X36 CP BRS NIP

  • Fast #
  • Part #JN16936
  • Item #2475879
  • Manufacturer Part #N16936
3.9 out of 5 Customer Rating
Brand image
Jones Stephens

1/2X36 CP BRS NIP

  • Fast #
  • Part #JN16936
  • Item #2475879
  • Manufacturer Part #N16936
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Used as a connection between two fittings
  • Heavy duty brass construction
  • Chrome plating provides corrosion resistance and a decorative finish
  • Available in many sizes to fit most applications
  • Easy installation
  • No special tools required
  • Complies with lead free standards
  • Requires Certification

Specifications

Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Length:
36 in
Material:
Brass
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
717510169362