1/4 - 5/8 in. Stainless Steel Hose Clamp
1/4 - 5/8 in. Stainless Steel Hose Clamp
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 5/16" band
- Trade Size 4, Part stainless steel
- Made in USA
Specifications
- Automatic Shut-Off:
- No
- Color Finish Name:
- Silver
- Diameter:
- 5/8
- Fits Pipe Size:
- 1/4 in - 5/8 in
- Height:
- 1-1/2
- Length:
- 2-3/5
- Material:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Micro Size Clamp
- Size:
- 1/4 in - 5/8 in
- UPC:
- 078575620206
- Width:
- 1-9/10