This product requires certification to purchase.

1/4 x 3-1/2 in. Brass Plated Closet Bolts

Jones Stephens

1/4 x 3-1/2 in. Brass Plated Closet Bolts

  • Fast #
  • Part #JC02802
  • Item #75702
  • Manufacturer Part #C02802
3.2 out of 5 Customer Rating
Brand image
Jones Stephens

1/4 x 3-1/2 in. Brass Plated Closet Bolts

  • Fast #
  • Part #JC02802
  • Item #75702
  • Manufacturer Part #C02802
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Fitting Size 1:
1/4
Fitting Sizes:
1/4 in
Length:
3-1/2
Material:
Brass
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Size:
1/4 in
Type:
JC02802
UPC:
717510028027
WaterSense Labeled:
No
Width:
1/2