1/4 Floor X 1/2 MIP Half Union
1/4 Floor X 1/2 MIP Half Union
Package Quantity Info:
Each: 1 Inner Pack: 5-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Fitting Size 1:
- 1/4
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/4 in x 1/2 in
- Fitting Type:
- Flared
- Material:
- Brass
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- JF40108
- UPC:
- 717510409086