This product requires certification to purchase.

1/4 Floor X 1/8 MIP 45 Elbow

Jones Stephens

1/4 Floor X 1/8 MIP 45 Elbow

  • Fast #
  • Part #JF40082
  • Item #2836478
  • Manufacturer Part #F40082
5 out of 5 Customer Rating
Brand image
Jones Stephens

1/4 Floor X 1/8 MIP 45 Elbow

  • Fast #
  • Part #JF40082
  • Item #2836478
  • Manufacturer Part #F40082
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Brass
Fitting Size 1:
1/4 in
Fitting Size 2:
1/8 in
Fitting Sizes:
1/4 in x 1/8 in
Fitting Type:
Flared
IAPMO Listed:
No
Material:
Brass
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
717510400823