This product requires certification to purchase.

1/4 in x 20 in Stainless Steel Closet Bolt

Jones Stephens

1/4 in x 20 in Stainless Steel Closet Bolt

  • Fast #
  • Part #JC90004
  • Item #318802
  • Manufacturer Part #C90004
4.1 out of 5 Customer Rating
Brand image
Jones Stephens

1/4 in x 20 in Stainless Steel Closet Bolt

  • Fast #
  • Part #JC90004
  • Item #318802
  • Manufacturer Part #C90004
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 1000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Flat slotted head plated machine screw
  • Requires Certification

Documents


Specifications

Diameter:
1/4 in
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Length:
4 in
Material:
Stainless Steel
Size:
1/4 in
UPC:
717510900040
WaterSense Labeled:
No
Width:
3/10 in