1/4 in x 20 in Zinc Closet Bolt
1/4 in x 20 in Zinc Closet Bolt
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 500-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Flat slotted head plated machine screw
Documents
Specifications
- Automatic Shut-Off:
- No
- Diameter:
- 1/4
- Fitting Size 1:
- 1/4
- Fitting Sizes:
- 1/4 in
- Length:
- 6
- Material:
- Zinc
- Size:
- 1/4 in
- UPC:
- 717510900064
- Width:
- 2/5