This product requires certification to purchase.

1/4 in x 3-1/2 in Brass Closet Bolt

Jones Stephens

1/4 in x 3-1/2 in Brass Closet Bolt

  • Fast #
  • Part #JC02031
  • Item #1137246
  • Manufacturer Part #C02031
3.1 out of 5 Customer Rating
Brand image
Jones Stephens

1/4 in x 3-1/2 in Brass Closet Bolt

  • Fast #
  • Part #JC02031
  • Item #1137246
  • Manufacturer Part #C02031
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Stainless washers and nickel plated acorn nuts
  • Packed with acorn nuts and washers
  • CARTON QUANTITIES ONLY
  • Custom packed
  • Requires Certification
Dimensions & Measurements
Diameter
1/4 in
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Length
3-1/2 in
Size
1/4 in
Width
5-3/5 in
Characteristics & Features
Adjustable
No
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ADA Compliant
No
BAA Compliant
No
CARB OTC LEED Compliant
No
UPC
717510020311