This product requires certification to purchase.

1/4 in x 3-1/2 in Brass Closet Bolt

Jones Stephens

1/4 in x 3-1/2 in Brass Closet Bolt

  • Fast #
  • Part #JC02402
  • Item #2475942
  • Manufacturer Part #C02402
4 out of 5 Customer Rating
Brand image
Jones Stephens

1/4 in x 3-1/2 in Brass Closet Bolt

  • Fast #
  • Part #JC02402
  • Item #2475942
  • Manufacturer Part #C02402
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Zinc plated washers and nuts
  • Two each bolts, nuts, round washers and tinnerman nuts per bag
  • CARTON QUANTITIES ONLY
  • T-handle
  • Requires Certification

Documents


Specifications

Automatic Shut-Off:
No
Diameter:
1/4 in
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Length:
3-1/2 in
Material:
Brass Plated
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Size:
1/4 in
UPC:
717510024029
Width:
2-7/10 in