This product requires certification to purchase.

1/4 in. Brass Flare x FIP Coupling

Jones Stephens

1/4 in. Brass Flare x FIP Coupling

  • Fast #
  • Part #JF40043
  • Item #2836451
  • Manufacturer Part #F40043
5 out of 5 Customer Rating
Brand image
Jones Stephens

1/4 in. Brass Flare x FIP Coupling

  • Fast #
  • Part #JF40043
  • Item #2836451
  • Manufacturer Part #F40043
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in x 1/4 in
Fitting Type:
Flared
Length:
1 in
Material:
Brass
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
717510400434