1/4 in. Closed Acorn Nut in Nickel Plated
1/4 in. Closed Acorn Nut in Nickel Plated
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel Plated
- Fitting Size 1:
- 1/4
- Fitting Sizes:
- 1/4 in
- Material:
- Nickel Plated
- Product Type:
- Components
- Size:
- 1/4 in
- UL Listed:
- No
- UPC:
- 717510029000
- WaterSense Labeled:
- No