This product requires certification to purchase.

1/4 in. FHT Swivel x 3/4 in. MPT Brass Garden Hose Adapter

Jones Stephens

1/4 in. FHT Swivel x 3/4 in. MPT Brass Garden Hose Adapter

  • Fast #
  • Part #JG20045
  • Item #3706507
  • Manufacturer Part #G20045
4.5 out of 5 Customer Rating
Brand image
Jones Stephens

1/4 in. FHT Swivel x 3/4 in. MPT Brass Garden Hose Adapter

  • Fast #
  • Part #JG20045
  • Item #3706507
  • Manufacturer Part #G20045
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents

Dimensions & Measurements
Fitting Size 1
1/4 in
Fitting Size 2
3/4 in
Fitting Sizes
1/4 in x 3/4 in
Height
1-1/2 in
Length
1-1/2 in
Weight
0.1 lb
Width
1-1/2 in
Characteristics & Features
Color Finish Name
Brass
Material
Brass
Proposition 65
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
Product Type
Pipe to Hose Swivel
Type
JG20045
UPC
717510200454