1/4 in. FIP Straight Needle Valve
1/4 in. FIP Straight Needle Valve
Package Quantity Info:
Each: 1 Inner Pack: 20 Case: 100-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 1/4" FIP x 1/4" FIP
- Straight valve
- Stainless steel piercing needle
- Valve body is constructed of brass
- Lead free
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372-2016
- ASME:
- ASME A112.18.1-2018
- Automatic Shut-Off:
- No
- Height:
- 13/20 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 372-2016
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- JN10944LF
- UPC:
- 717510186130
- Width:
- 1-11/20 in