1/4 in. MIP Straight Gauge Pigtail
1/4 in. MIP Straight Gauge Pigtail
Package Quantity Info:
Each: 1 Inner Pack: 20 Case: 200-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Steel construction
- For use with gauges on steam line
- 1/4" MPT x 1/4" MPT
- Working Pressure: 500 psi
- Working Temperature: 400º F
Documents
Specifications
- Automatic Shut-Off:
- No
- End Connection 1:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 1-1/10 in
- Length:
- 5-4/5 in
- Material:
- Steel
- Product Type:
- Syphon
- UPC:
- 717510600001
- Weight:
- 0.15 lb
- Width:
- 2-1/2 in