This product requires certification to purchase.

1/4 in. OD Compression Saddle Valve

Jones Stephens

1/4 in. OD Compression Saddle Valve

  • Fast #
  • Part #JS92001
  • Item #318377
  • Manufacturer Part #S92001
5 out of 5 Customer Rating
Brand image
Jones Stephens

1/4 in. OD Compression Saddle Valve

  • Fast #
  • Part #JS92001
  • Item #318377
  • Manufacturer Part #S92001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1/4" OD Comp. outlet
  • Fits 3/8" to 1" OD tube
  • Self-piercing needle valve
  • Valve body is constructed of brass
  • Lead free
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61-2022, ANSI 372-2022
ASME:
ASME A112.18.1-2018
Height:
1-1/10 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7-1/2 in
Material:
Brass
NSF:
NSF 61-2022, NSF 372-2022
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
717510920017
Width:
3 in