1/4 in. x 100 ft. Vinyl Tubing in Clear
1/4 in. x 100 ft. Vinyl Tubing in Clear
Package Quantity Info:
Each: 1.00 Roll: 100.00-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- 80-85 Durometer
- 45 PSI Working Pressure
- Self-dispensing cartons
- FDA
- 70 ° F Working Temperature
- 100 Feet Long
Documents
Specifications
- Color Finish Name:
- Clear
- Diameter - Inside 1:
- 1/4 in
- Diameter - Outside:
- 3/8 in
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- Vinyl
- NSF Certified:
- No
- PipeTubing Size:
- 1/4 in
- Pressure - Maximum:
- 55 psi
- UL Listed:
- No
- UPC:
- 717510262506
- Wall Thickness:
- 0.0625 in