This product requires certification to purchase.

1/4 in. x 3-1/2 in. Brass Plated Closet Bolts with Zinc Plated Oval Washers and Acorn Nuts Bulk Pack

Jones Stephens

1/4 in. x 3-1/2 in. Brass Plated Closet Bolts with Zinc Plated Oval Washers and Acorn Nuts Bulk Pack

  • Fast #
  • Part #JC02002B
  • Item #3708374
  • Manufacturer Part #C02002B
5 out of 5 Customer Rating
Brand image
Jones Stephens

1/4 in. x 3-1/2 in. Brass Plated Closet Bolts with Zinc Plated Oval Washers and Acorn Nuts Bulk Pack

  • Fast #
  • Part #JC02002B
  • Item #3708374
  • Manufacturer Part #C02002B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Zinc plated washers and nuts
  • Packed with acorn nuts and washers
  • Requires Certification

Specifications

Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Height:
8-1/10 in
Length:
3-1/2 in
Material:
Brass Plated
Package Quantity:
Pack of 100
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Size:
1/4 in
UPC:
717510222227
Width:
5-3/10 in