This product requires certification to purchase.

1/4 mip ext seat drn cock

Jones Stephens

1/4 mip ext seat drn cock

  • Fast #
  • Part #JN01034
  • Item #3704980
  • Manufacturer Part #N01034
4.8 out of 5 Customer Rating
Brand image
Jones Stephens

1/4 mip ext seat drn cock

  • Fast #
  • Part #JN01034
  • Item #3704980
  • Manufacturer Part #N01034
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 200
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Automatic Shut-Off:
No
Length:
1
Material:
Brass
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Type:
JN01034
UPC:
717510011340
Weight:
0.01