1/4 x 1/2 in. Barbed x MIPT Brass Reducing Adapter
1/4 x 1/2 in. Barbed x MIPT Brass Reducing Adapter
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Specifications
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- End Connection 1:
- Barbed
- End Connection 2:
- MPT
- End Connections:
- Barbed x MPT
- Fitting Size 1:
- 1/4
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/4 in x 1/2 in
- Fitting Type:
- Reducing
- Length:
- 1-7/10
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UPC:
- 717510250480